
ERICO 1/4 inch1 1/2 inch CADDY DSI Old Work Box Mount
Description
DSI Old Work Box Mount, 1/4"–1 1/2" Drywall
Specifications
Brand Name | nVent Caddy | Item Name | Box Support |
Type | DSI Old Work, Retaining Clip | Size | 1/4" – 1 1/2" |
Material | Steel | Color/Finish | Pre-Galvanized |
Standards | cULus Listed | Application | For Electrical |
UPC | 782856000037 |
Packages
100 - UNIT - (100) |