ERICO TGE CADDY® T-Grid Perimeter Clip
Description
KEY FEATURES AND BENEFITS:• Attaches T-Grid to edge trim without riveting• Can be used to accommodate partial tiles• Clip is easily repositioned along T-Grid or edge trim
Specifications
Brand Name | nVent Caddy | Item Name | T-Grid Perimeter Clip |
Size | 1 in | Material | Spring Steel |
Color/Finish | Armour Coated | Application | Can be Used to Accommodate Partial Tiles |
UPC | 782856641209 |
Packages
100 - UNIT - (100) |