Abbotsford
eritsrbs1625

ERICO 16 inch-24 inch CADDY Telescoping Rigid Box Support

Price $15.5178 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSRBS1625

Description

The TSRBS1625 Telescoping Box Support, part of the CADDY® line of fasteners from ERICO, is ideal for supporting and positioning 4” square and 4-11/16” electrical boxes and mud rings. A unique, open design allows boxes to be positioned anywhere inside the opening of the TSRBS1625. For added convenience, boxes can be installed off-site and then are fully adjustable to fit varying stud spaces on-site without needing to modify the box location.The TSRBS1625 is cULus® Pending, can support up to four electrical boxes andis adjustable from 12” to 25”.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Box Support Type Telescoping Rigid
Material Steel Color/Finish Pre-Galvanized
For Use With Built-in Installation Box Standards cULus Listed
Application For Electrical, Datacom and Low Voltage UPC 782856649304

Packages

25 - UNIT - (25)