
HOFFMAN 12 x12.06 x12 Hoffman Floor Stand Kit, Gray
Description
Floor stand kit, 12 gauge steel, ANSI 61 grey polyester powder finish over pretreated surfaces, Each kit includes two stands, Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures, Easily installed on most wall-mount Hoffman enclosures, Can also be used to elevate Hoffman free-stand enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Floor Stand Kit | Type | Mounting Accessories |
Size | 306 mm W x 206 mm D x 305 mm H | Material | 12 ga 304 Stainless Steel |
Color/Finish | ANSI 61 Gray/Polyester Powder Coated | Mounting | Wall |
Standards | ANSI 61, UL Listed, CSA Certified, NEMA Type 4, 4X, 12 | Application | For Hoffman Free-Stand Enclosures, To Install, Drill Holes in Bottom of the Enclosure and Bolt Floor Stands to Enclosure |
UPC | 783510256302 |
Packages
1 - UNIT - 1 |