![hofafk1216](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105812.jpg?preset=medium)
HOFFMAN 8.12 x16.06 x12 Hoffman Floor Stand Kit, Gray
Description
Floor stand kit are easily installed on most wall-mount enclosures. Can also be used to elevate free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall mount brackets from the enclosure. 12 gauge steel floor stand has an ANSI 61 grey polyester powder finish over pretreated surfaces.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Floor Stand Kit | Type | Mounting Accessories |
Size | 408 mm W x 206 mm D x 305 mm H | Material | 12 ga 304 Stainless Steel |
Color/Finish | ANSI 61 Gray/Polyester Powder Coated | Mounting | Wall |
Standards | ANSI 61, UL Listed, CSA Certified, NEMA Type 4, 4X, 12 | Application | For Hoffman Free-Stand Enclosures, To Install, Drill Holes in Bottom of the Enclosure and Bolt Floor Stands to Enclosure |
UPC | 783510256401 |
Packages
1 - UNIT - 1 |