![hofafk1218](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105812.jpg?preset=medium)
HOFFMAN 8.12x18.13x12 Hoffman Floor Stand Kit, Gray
Description
Floor stand kit, 12 gauge steel, ANSI 61 grey polyester powder finish over pretreated surfaces, Each kit includes two stands, Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures, Easily installed on most wall-mount Hoffman enclosures, Can also be used to elevate Hoffman free-stand enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Floor Stand Kit | Type | Mounting Accessories |
Size | 12 x 18.13 x 8.12 in | Material | Steel |
Color/Finish | Gray | Standards | Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures. |
Application | Controls and Drives; Power Distribution | UPC | 783510257408 |
Packages
1 - UNIT - 1 |