![hofafk1220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105812.jpg?preset=medium)
HOFFMAN 8.12 x20.06 x12 Hoffman Floor Stand Kit, Gray
Description
TWO PIECE; FREE STANDING/WALL MOUNT ENCLOSURE; HEIGHT 12 INCH; WIDTH 8.12 INCH; DEPTH 20.06 INCH; STEEL; MATERIAL SPECIFICATION 12 GAUGE; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; ANSI 61 GRAY; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Floor Stand Kit | Type | Mounting Accessories |
Size | 12 in H x 20.06 in W x 8.12 in L | Material | Steel |
Color/Finish | Gray Polyester Powder | Series/Model | 25650 |
Includes | (2) Stands | Standards | UL E61997, CSA LR42186, NEMA 12, 4, 4X |
Application | Controls and Drives; Power Distribution | UPC | 783510256500 |
Packages
1 - UNIT - 1 |