![hofafk2410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105812.jpg?preset=medium)
HOFFMAN 10.23 x10.06 x24 Hoffman Floor Stand Kit, Gray
Description
Floor stand kit are easily installed on most wall-mount enclosures. Can also be used to elevate free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall mount brackets from the enclosure. 12 gauge steel floor stand has an ANSI 61 grey polyester powder finish over pretreated surfaces.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Floor Stand Kit | Type | Mounting Accessories |
Size | 24 x 10 x 10.23 in | Material | Steel |
Color/Finish | Gray | Standards | Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures. |
Application | Controls and Drives; Power Distribution | UPC | 783510257101 |
Packages
1 - UNIT - 1 |