
PASS & SEYMOUR 36490401 Full Width Universal Mount Plate
Description
The Legrand Universal Mounting Plate is designed to easily mount a variety of products in an On-Q style enclosure.FEATURES AND BENEFITS:• Plate has multiple slots for attaching products of varying thickness and in either vertical or horizontal orientation.• Includes a 7.5 ft velcro roll.• Mounting Hardware Included: Tabs, Pushpins, Velcro Straps
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Universal Mounting Plate | Type | Bracket |
Width | 12.95 in | Height | 2.9 in |
Mounting | On-Q Style Enclosure | Number of Holes | 1 |
Material | Cold-Rolled Steel | Hole Size | 0.24 in W |
Color/Finish | Black, Powder-Coated | Includes | Tabs, Pushpins, Straps |
Application | Residential | UPC | 804428022107 |
Packages
1 - UNIT - 1 | 360 - SKID - 360 |