Abbotsford
onqac1040

PASS & SEYMOUR ON-Q AC1040 Universal Mounting Plate, White

Price $29.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1040
Documents Documents

Description

The Universal Mounting Plate is constructed from durable ABS Plastic and designed to securely mount a variety of 3rd party devices into the On-Q Plastic or Metal Structured Wiring Enclosures. The Universal Mounting Plate includes (4) plungers and grommets and 4 feet of Velcro strapping. The Universal Mounting Plate contains vertical and horizontal lancing locations to securely strap down large devices. Screw holes are strategically placed throughout on a 1" square pattern and can be utilized for affixing devices like an ONU, Cable Splitter or Cable Amplifiers.FEATURES & BENEFITS:• RoHS Compliant• Allows 3rd party wired and wireless devices to be secured within structured wiring enclosure• Vertical and horizontal lancing locations provide a variety of mounting options• Strategically placed screw holes allow devices to be securely affixed within enclosure• Universal mounting holes accept 3rd party modules to maximize compatibility• Includes (4) plungers and grommets and 8 feet of Velcro strapping• Constructed of durable ABS Plastic

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Mounting Plate Type Universal
Size 1.18 in L x 10.82 in W x 13.78 in H Material ABS
Color/Finish White Includes Mounting Plate, Velcro Strap, (4) Plunger and Grommet
Standards UL 60950-1, CAN/CSA C22.2 No. 60950-01-07, UL 2416, RoHS Compliant Application Residential
UPC 804428432722

Packages

1 - UNIT - 1 20 - UNIT - 20 300 - SKID - 300