
ABB 4x2.5 inch Hole 1-13/32 inch 15Amp IBERVILLE Utility Box Receptacle Cover for 1110 Series and 1141 Box
Description
The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Cover | Type | Rectangular, 1-Unit |
Length | 101.6 mm | Material | Steel |
Series | 11 | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Device, Screw, Horizontal and Vertical | For Use With | Single Receptacle |
Standards | CSA 5043 | UPC | 622538001696 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 |