
ABB 4 inch x 2.5 inch IBERVILLE Blank Utility Box Cover for 1110 Series and 1141 Box, Silver
Description
The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Blank Cover | Type | Rectangular |
Height | 101.6 mm | Material | Steel |
Color/Finish | Silver/Galvanized | Mounting | Screw Mount |
Series/Model | Series 11 | Includes | Mounting Screws |
Standards | CSA 5043 | UPC | 622538423375 |
Packages
50 - UNIT = (50) | 100 - UNIT = 100 |