
ABB 347V 4x2.5 inch IBERVILLE Blank Utility HV Outlet Box Cover for 1110
Description
The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | 347 V Utility Blank Cover | Type | Rectangular |
Length | 101.6 mm | Material | Steel |
Number of Outlets | 1 | Color | Silver |
Finish | Galvanized | Mounting Type | Device, Screw |
Standards | CSA 5043 | UPC | 622538075406 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 6900 - UNIT = 6900 |