ABB 4 inch x 2.25 inch IBERVILLE Utility Duplex Receptacle Outlet Box Cover for 2020, Steel
Description
The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Cover | Type | Rectangular, 1-Unit |
Length | 101.6 mm | Material | Steel |
Number of Outlets | 1 | Color | Silver |
Finish | Galvanized | Mounting Type | Device, Screw, Horizontal and Vertical |
For Use With | Duplex Receptacle | Standards | CSA 5043, CSA 12798 |
UPC | 622538423252 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 |