ABB 4x5/8 inch Raised Ring 1 Device IBERVILLE Square Cover, Steel
Description
The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cornered Tile Cover | Type | 1-Unit, 5/8 in Raised |
Length | 4 in | Width | 101.6 mm |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Mounting Type | Flush |
Standards | CSA 5043 | Application | Built-In Installation Box |
UPC | 622538126283 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 290 - UNIT = 290 |