
ABB One Device 1-1/4 inch Raised IBERVILLE Square Cornered Tile Cover, Steel
Description
Iberville® One device square cornered tile cover. Volume 8.6 cu-in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 1-Unit, 1-1/4 in Raised |
Length | 4 in | Width | 101.6 mm |
Depth | 31.75 mm | Material | Steel |
Number of Outlets | 1 | Color | Silver |
Finish | Galvanized | Mounting Type | Screw, Horizontal and vertical |
Standards | CSA 5043 | UPC | 622538424235 |
Packages
25 - UNIT = (25) | 800 - UNIT = 800 |