ABB 4 inch x 2 inch Raised Ring 1 Device IBERVILLE Square Cover, Steel
Description
One device square cornered tile cover.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 2 in Raised |
Length | 4 in | Width | 4 in |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Mounting Type | Screw |
Standards | CSA 5043 | UPC | 622538424259 |
Packages
25 - UNIT = (25) | 840 - UNIT = 840 |