Abbotsford
cov52c5258ul

SC 52C525/8 "4SQ TILE CVR 2G, 5/8IN

Price $35.3308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52 C 52 5/8

Description

4-11/16 Square device box cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Square Outlet Box Cover Type 5/8 in Raised
Length 4 in Width 4 in
Material Steel Number of Gangs 2
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL File Number E2969
UPC 785991070828

Packages

1 - UNIT - 1 10 - UNIT = (10) 1000 - UNIT = 1000 7000 - UNIT = 70000