Abbotsford
cov52c62

ABB 1/4 inch Knockout 4 inch Raised 1 Device IBERVILLE Square Cover, Steel

Price $8.0479 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI52-C-62

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-Unit, 1/4 in Raised
Length 4 in Width 101.6 mm
Depth 6.35 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Screw, Horizontal and vertical
Standards CSA 5043, CSA 12798 UPC 622538423146

Packages

1 - UNIT - 1 25 - UNIT = 25 6300 - UNIT = 6300