
ABB 4-11/16 inch IBERVILLE Square Cover Flat Blank, Steel
Description
FLAT BLANK COV 4IN
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | Blank, Flat |
Length | 102.29 mm | Width | 102.29 mm |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Screw | Standards | CSA 5043 |
UPC | 622538423429 |
Packages
50 - UNIT = (50) | 750 - UNIT = 750 |