
ABB 4-11/16 inch x 1/8 inch Raise 1 Gang IBERVILLE Raised Plaster Ring, Steel
Description
T-B CI72-C-10 SGLCOV 1/8DP 4-11/16
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 1-Unit, 1/8 in Raised |
Length | 102.29 mm | Width | 102.29 mm |
Depth | 9.53 mm | Material | Steel |
Number of Outlets | 1 | Color | Silver |
Finish | Galvanized | Mounting Type | Screw, Horizontal and Vertical |
Standards | CSA 5043 | UPC | 622538423450 |
Packages
20 - UNIT = (20) |