CO CI72C145/8 4-11/16IN SQ 1 DEVICE
Description
Iberville® One device square cover made of heavy-duty steel for maximum strength and durability. Used when installing 5/8 inch drywall.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 1-Unit, 5/8 in Raised |
Length | 4-11/16 in | Width | 4-11/16 in |
Material | Steel | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Silver |
Standards | CSA 5043 | UPC | 622538128911 |
Packages
20 - UNIT = (20) |