CO BC72C175/8 4-11/16IN SQ 2 DEVICE
Description
Iberville® Square two device cover. Heavy-duty steel construction for maximum strength and durability. Used when installing 5/8 inch drywall.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cover | Type | Square, 2-Device |
Length | 4-11/16 in | Material | Steel |
Number of Outlets | 1 | Color | Silver |
Standards | CSA 5043 Certified | UPC | 622538128928 |
Packages
15 - UNIT = (15) |