
ABB 4 inch x 3/8 inch Raise 20/30Amp Round Receptacle Square Box Surface Cover, Steel
Description
4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount for 1-19/32 inches diameter 20/30 amperes single locking receptacle.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 1-Unit |
Length | 4 in | Width | 101.6 mm |
Depth | 9.53 mm | Material | Steel |
Nominal Capacity | 4.6 in³ | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Device, Screw, Horizontal and Vertical | For Use With | 20/30 A Round Receptacle |
Standards | CSA 5043 | UPC | 622538067340 |
Packages
10 - UNIT = (10) | 50 - UNIT = 50 | 6300 - UNIT = 6300 |