Abbotsford
cov8377

ABB 1-GFI Receptacle and 1-Toggle Switch 3/8 inch Raised IBERVILLE Square Box Surface Cover, Steel

Price $19.3524 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC8377

Description

3/8 inch raised surface cover for use with 4 inch square boxes.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cover Type Square
Length 4 in Width 4 in
Depth 9.525 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Mounting Type Horizontal, Device
For Use With Toggle Switch, GFCI Receptacle Includes Mounting Screws
Standards CSA 12798 Certified UPC 622538070302

Packages

1 - UNIT - 1 10 - UNIT = 10 3200 - UNIT - 3200