Abbotsford
cov8378

ABB 4 inch x 3/8 inch IBERVILLE Raised Duplex and DDFT Square Cover, Steel

Price $18.6942 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC8378

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 2-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With (1) Receptacle/(1) GFCI Receptacle
Standards CSA 12798 UPC 622538070319

Packages

1 - UNIT - 1 10 - UNIT = 10 3200 - UNIT - 3200