
ABB 5-inch Round Flat Cover, White
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Round Cover | Type | 1-Unit, Round |
Diameter | 5 in | Length | 101.6 mm |
Width | 101.6 mm | Material | Steel |
Number of Outlets | 1 | Color | White |
Finish | Enamel Painted | Mounting Type | Horizontal |
Standards | CSA 29700 | UPC | 622538056191 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 600 - UNIT - 600 | 1470 - UNIT = 147000 |