Abbotsford
covgbc4

CO CIGBC4 PREGANGED COVER - 4 GANG

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIGBC-4

Description

IBERVILLE® 3/4 inch raised cover used with preganged box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Pre-Ganged Raised Cover Type 1-Unit, Square
Length 269.8 mm Width 101.6 mm
Depth 19 mm Material Steel
Number of Gangs 4 Number of Outlets 4
Color Silver Mounting Type Screw
For Use With Pre-Ganged Box Standards CSA 5043 Certified
UPC 622538424044

Packages

1 - UNIT - 1 10 - UNIT = 10 1610 - UNIT = 1610