WESTWAY ELECTRICAL GRF110 GRF Series Blank Cover, Aluminum
Description
GRF Series blank cover. Surface mounting, flush mounting can be obtained by nailing box to concrete form through mounting lug. Drilled mounting lugs. Four conduit bosses spaced 90° apart on sides and one boss on back. Blank or drilled and tapped bodies. UL standard: 514A (boxes and covers only), CSA standard: C22.2 compliances. Feraloy iron alloy or copper-free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Blank Cover | Type | Round |
Diameter | 4.56 in | Length | 4.56 in |
Width | 4.56 in | Depth | 4.56 in |
Material | Copper-Free Aluminum | Thickness | 0.1 in |
Finish | Electro Galvanized and Aluminum Acrylic Paint | Mounting Type | Surface |
For Use With | GRF Outlet Box | Standards | NEC/CEC Certified, CSA C22.2, UL 514A Listed |
Packages
1 - UNIT - 1 |