CROUSE-HINDS DS100 CVR STL BLANK
Description
DS blank cover, Sheet aluminum, Surface mount, Single-gang. For enclosing splices and taps.
Specifications
Brand Name | Crouse-Hinds | Item Name | Blank Cover |
Length | 4.53 in | Width | 0.34 in |
Depth | 3 in | Material | Sheet Aluminum |
Series | DS | Number of Gangs | 1 |
Mounting Type | Surface | Application | Enclosing Splices and Taps |
Packages
1 - UNIT - 1 |