Crouse-Hinds Cover Blank with Gasket Cast, Aluminum
Description
DS blank cover, Cast aluminum, Surface or flush mount, Single-gang, Gasket. For enclosing splices and taps.
Specifications
Brand Name | Crouse-Hinds | Item Name | Blank Cover with Gasket |
Type | Rectangular | Length | 4.32 in |
Width | 0.28 in | Depth | 2.8 in |
Material | Aluminum | Series | DS |
Number of Gangs | 1 | Mounting Type | Flush/Surface |
For Use With | Rigid Conduit Body, Cast Iron/Aluminum Device Box | Application | For Enclosing Splices and Taps |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |