Crouse-Hinds Duplex Receptacle Cover, Iron Alloy
Description
DS duplex receptacle cover, Feraloy iron alloy, Surface or flush mount, Single-gang, Gasket. For standard and three-pole, two-wire grounding type duplex convenience receptacles.
Specifications
Brand Name | Crouse-Hinds | Item Name | Receptacle Cover with Gasket |
Length | 4.28 in | Width | 0.19 in |
Depth | 2-3/4 in | Material | Feraloy Iron Alloy |
Series | DS | Number of Gangs | 1 |
Mounting Type | Flush/Surface | For Use With | Standard and 3-Pole, 2-Wire Grounding Type Duplex Convenience Receptacles |
Packages
1 - UNIT - 1 |