CROUSE-HINDS DS21 CVR STL RECT
Description
DS grounding receptacle cover, Sheet steel, Surface mount, Single-gang. For standard and three-pole, two-wire grounding type round flush receptacles.
Specifications
Brand Name | Crouse-Hinds | Item Name | Receptacle Cover with Gasket |
Diameter | 1-7/16 in | Length | 4.47 in |
Width | 0.38 in | Depth | 2.94 in |
Material | Sheet Steel | Series | DS |
Number of Gangs | 1 | Mounting Type | Surface |
For Use With | Standard and 3-Pole, 2-Wire Grounding Type Round Flush Receptacles |
Packages
1 - UNIT - 1 |