Crouse-Hinds Cover Duplex Receptacle, Steel
Description
DS duplex receptacle cover, Sheet steel, Surface mount, Single-gang. For duplex convenience receptacles.
Specifications
Brand Name | Crouse-Hinds | Item Name | Receptacle Cover |
Type | Duplex, Rectangular | Length | 4.28 in |
Width | 0.19 in | Depth | 2-3/4 in |
Material | Sheet Steel | Series | DS |
Number of Gangs | 1 | Number of Outlets | 1 |
Finish | Aluminum Lacquer | Mounting Type | Surface |
Enclosure Type | NEMA/EEMAC WD-1 and WD-5 | For Use With | Duplex Convenience Receptacles |
Standards | ANSI/UL 514A, NEC Code 410-57, OSHA, UL 498, 514A, CSA C22.2 Number 42 Compliant |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |