CROUSE-HINDS DS32G CVR
Description
DS snap or toggle switch cover, Feraloy iron alloy, Surface or flush mount, Single-gang, Gasket. For square handle general use snap or toggle switches guarded.
Specifications
Brand Name | Crouse-Hinds | Item Name | Box Cover with Gasket |
Type | Rectangular | Length | 4.53 in |
Width | 3/4 in | Depth | 3 in |
Material | Feraloy Iron Alloy | Series | DS |
Number of Gangs | 1 | Number of Outlets | 1 |
Mounting Type | Flush/Surface | For Use With | Square Handle General Use Snap or Toggle Switches |
Application | For Industrial Facilities/Factories |
Packages
1 - UNIT - 1 |