Cover Blank 2 Gang Steel
Description
Eaton Crouse-Hinds series S Series blank cover. Sheet steel, surface mount, two-gang, gasket.
Specifications
Brand Name | Crouse-Hinds | Item Name | Blank Cover with Gasket |
Length | 4.66 in | Width | 1/4 in |
Depth | 4.35 in | Material | Sheet Steel |
Series | S | Number of Gangs | 2 |
Mounting Type | Surface |
Packages
1 - UNIT - 1 |