CROUSE-HINDS S232 2-Gang Crouse-Hinds Condulet® Duplex Receptacle Cover, Steel
Description
Eaton Crouse-Hinds series S Series duplex receptacle cover. Sheet steel, surface mount, two-gang. For duplex convenience receptacles, standard and two-wire, three-pole grounding.
Specifications
Brand Name | Crouse-Hinds | Item Name | Receptacle Cover |
Type | Duplex | Length | 4.63 in |
Width | 0.22 in | Depth | 4.28 in |
Material | Sheet Steel | Series | S |
Number of Gangs | 2 | Number of Outlets | 2 |
Mounting Type | Surface | For Use With | Standard and 3-Pole, 2-Wire Grounding Type Duplex Convenience Receptacles |
Packages
1 - UNIT - 1 |