Abbotsford
aecb93780zzzz

A&E CONCRETE 18 inch x 11 inch x 1.7 inch A&E B937 Cast Iron & Steel Cover

Price $101.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:A&E CONCRETE
Manufacturer #:B937-80-ZZZZ

Description

Blank Ductile (cast) iron lids for our B937 service box.

Specifications

Brand Name A. E. Concrete Item Name Service Box Cover
Type Blank Length 18 in
Width 11 in Depth 1.7 in
Material Ductile Iron Application For Driveways, Lanes and Parking Lots

Packages

1 - UNIT - 1 5 - UNIT - 5