EGS 670FG 2-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NEMA 3
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Form-in-Place Clip Cover with Integral Gasket | Type | Form 7, Oval |
Material | Cast Grayloy Iron | Color | Gray |
Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Mounting Type | Clamp, Screw |
Enclosure Type | NEMA 3R | For Use With | FM7 Unilet Conduit Outlet Bodies |
Standards | UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 | Application | For FM7 Unilet Conduit Outlet Bodies |
UPC | 781381167802 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |