Abbotsford
appcbk1

EGS 1/2 inch Appleton Hub BKX Series Cover Cast Iron

Price $44.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CBK1

Description

Cover cast, furnished with screws.

Specifications

Brand Name Appleton Item Name Cover
Type Round Diameter 1/2 in
Material Cast Iron Color Gray
Mounting Type Screw For Use With BKX Junction Box
UPC 781381453233

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok