EGS FS42A Appleton Gang Cover
Description
Blank cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Blank Cover |
Material | Aluminum | Number of Gangs | 2 |
Mounting Type | Screw | UPC | 781381480079 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |