![appfs5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285980019.jpg?preset=medium)
EGS 1-7/16 inch Diameter Round Cover Receptacle Gang for Cast Box, Steel
Description
Round receptacle cover made of steel, zinc electroplate. For use with FS single gang cast device box.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Receptacle Cover | Type | Round |
Diameter | 1-7/16 in Hole | Material | Steel |
Number of Gangs | 1 | Color | Gray |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Single Gang Cast Device Box | Standards | CEC Listed |
UPC | 781381561709 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |