![appfs52a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382385.jpg?preset=medium)
EGS FS52A Appleton Gang Cover
Description
Round receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Round | Diameter | 1-7/16 in Hole |
Material | Aluminum | Number of Gangs | 2 |
Mounting Type | Screw | Application | For Switch/Dimmer |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |