![appfs5a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12381878.jpg?preset=medium)
EGS 1 Gang 1-7/16 inch Hole Appleton Receptacle Round Cover, Aluminum
Description
Round receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Round | Diameter | 1-7/16 in Hole |
Material | Aluminum | Number of Gangs | 1 |
Mounting Type | Screw | Application | For Switch/Dimmer |
UPC | 781381561723 |
Packages
5 - UNIT - (5) |