EGS FS6 1 Gang Appleton Duplex Steel Cover
Description
Duplex receptacle cover made of steel, zinc electroplate. For use with FS single gang cast device box.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Duplex Receptacle Cover | Type | Rectangular |
Material | Steel | Number of Gangs | 1 |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Single Gang Cast Device Box | Standards | CEC Listed |
UPC | 781381498579 |
Packages
5 - UNIT - (5) |