![appfs63a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12376989.jpg?preset=medium)
EGS FS63A 3 Gang Appleton Duplex Receptacle Cover, Aluminum
Description
Duplex receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Duplex | Material | Aluminum |
Number of Gangs | 3 | Mounting Type | Screw |
Application | For Switch/Dimmer |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |