
EGS FS63 3G Duplex Appleton Gang Cover, Grey
Description
Duplex receptacle cover for UNILETS® cast device boxes made of steel zinc electroplate.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Duplex Receptacle Cover | Material | Steel |
Number of Gangs | 3 | Color | Metallic Gray |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Three Gang Cast Device Box | Standards | CEC Listed |
UPC | 781381487894 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |