![appfs65](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382406.jpg?preset=medium)
EGS FS65 2 Gang Appleton Duplex Single steel Receptacle Cover
Description
Duplex receptacle cover for UNILETSĀ® cast device boxes made of steel with zinc electroplated finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Duplex, Single | Material | Steel |
Number of Gangs | 2 | Mounting Type | Screw |
Application | For Switch/Dimmer |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |