EGS FS65A Appleton Gang Cover
Description
Combination duplex receptacle and single receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Combination | Material | Aluminum |
Number of Gangs | 2 | Mounting Type | Screw |
Application | For Switch/Dimmer |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |