![appfs69](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382384.jpg?preset=medium)
EGS FS69 2G Appleton duplex switchCover Steel
Description
Combination duplex receptacle and tumbler switch cover for UNILETSĀ® cast device boxes made of steel with zinc electroplate finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Combination | Material | Steel |
Number of Gangs | 2 | Mounting Type | Screw |
Application | For Push Button Switch | UPC | 781381428538 |
Packages
1 - UNIT - 1 |